This item is Discontinued.

Paper Mate Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Red Ink, Red Barrel, PK12 PK 2124517

Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Red Ink, Red Barrel, PK12 PK (Discontinued)

  • Mfr # 2124517
  • Zoro # G102690472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2124517
Zoro #
G102690472
UPC #
71641185678
Country of Origin
Mexico

Dimensions

Tip Size
0.8 mm
Pen Point Size Type
Fine
Pen Point Size
0.8 mm

Details

Pen Type
Ballpoint Pen
Color
Red
Item
Pens
Pen Grip
Smooth
Marking Tool Product Group
Write Bros.
Weight
0.2 lbs
Pen Tip
Conical
Pen Barrel Color(s)
Red
Pen Ink Color(s)
Red
Pen Sub-Brand & Product Family
Write Bros.®
Pen Grip Type
Smooth
Pen Cap Color(s)
Red
Pen Tip Type
Conical
Pen Style
Stick

Description

With ultra-low viscosity ink, Paper Mate Write Bros ballpoint pens deliver smooth writing for any occasion. A long grip zone and thick barrel provides comfort for all-day writing. An audible cap clip ensures cap is secured tightly. With a premium look and feel at a great price, these Paper Mate ballpoint pens are perfect for home, school, or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.