Shop PAPER MATE
See all product information
Create Account
Write Bros Black Ball Point Pen 10 pk
- Mfr # 9333499C
- Zoro # G705298495
product price:
$
2.85
/pk of 10, $0.29/ea
Sold in multiples of 12 pks for
$34.20
Key Features
Ink Color
Black
Point Size
1 mm
Pen Grip
Comfort
Point Type
Medium
Features
Slim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9333499C
- Zoro #
- G705298495
- UPC #
- 41540933342
- Country of Origin
- Mexico
Dimensions
- Point Size
- 1 mm
Details
- Ink Color
- Black
- Item
- Ballpoint Pen
- Pen Grip
- Comfort
- Point Type
- Medium
- Features
- Slim
Description
Spread joy with vivid color InkJoy 100ST ballpoint pens have a smooth, fast starting writing system that spreads ink easily without drag. Even work or school is fun when you can choose from a rainbow of ten brilliant colors and enjoy ink that flows as freely as your thoughts. With InkJoy, there’s nothing to hold you back.
- • Ballpoint pens
- • Reliability and smooth writing
- • Ideal for home, school and office use
- • Medium tip
- • Black
- • 10 count
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.