This item is Discontinued.

Paper Mate Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Black Ink, Black Barrel, PK12 PK 2124509

Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Black Ink, Black Barrel, PK12 PK (Discontinued)

  • Mfr # 2124509
  • Zoro # G002696161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2124509
Zoro #
G002696161
UPC #
71641185609
Country of Origin
India

Dimensions

Tip Size
1 mm
Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Pen Type
Ballpoint Pen
Color
Black
Item
Pens
Weight
0.2 lbs
Pen Tip
Conical
Pen Grip
Comfort Grip
Marking Tool Product Group
Write Bros. Grip
Pen Grip Type
Comfort Grip
Pen Barrel Color(s)
Black
Pen Ink Color(s)
Black
Pen Style
Stick
Pen Cap Color(s)
Black
Pen Sub-Brand & Product Family
Write Bros.® Grip
Pen Tip Type
Conical

Description

With ultra-low viscosity ink, Paper Mate Write Bros ballpoint pens deliver smooth writing for any occasion. An added comfortable grip and thick barrel brings lets you tackle all-day writing. With a premium look and feel at a great price, these Paper Mate ballpoint pens are perfect for home, school, or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.