Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write Bros Mechanical Pencil, 0.7mm, Assorted, 60PK

  • Mfr # 2105731

  • Zoro # G211802858


product price: $25.19
/pk 60, $0.42/ea

Key Features

Material
Plastic
Barrel Color
Red, Lime, Light Blue, Blue and Purple
Recommended Grade
Grade K+
Includes
60 Mechanical Pencils
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2105731
Zoro #
G211802858
UPC #
194629129492
Country of Origin
India

Details

Material
Plastic
Barrel Color
Red, Lime, Light Blue, Blue and Purple
Recommended Grade
Grade K+
Includes
60 Mechanical Pencils
Recommended Age
5+ years

Description

With 50% more lead*, Paper Mate Write Bros. Classic Mechanical Pencils help you spend more time writing and less time at the pencil sharpener. Meanwhile, a smudge-free eraser keeps your writing clean. Finally, the #2 pencil lead 0.7mm makes these mechanical pencils ideal for standardized testing. They're great for fast-paced home, office, and school use! Each pack includes 5 pencils. Sold as 12 packs for a total of 60 pencils.*vs. lead volume of Bic Xtra Life mechanical pencil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.