This item is Discontinued.

Paper Mate Write Bros Mechanical Pencil, 0.9 mm, HB (#2), Black Lead, Assorted Barrel Colors, PK24 PK 2096296

Write Bros Mechanical Pencil, 0.9 mm, HB (#2), Black Lead, Assorted Barrel Colors, PK24 PK (Discontinued)

  • Mfr # 2096296
  • Zoro # G902694687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2096296
Zoro #
G902694687
UPC #
-
Country of Origin
India

Dimensions

Graphite Diameter
0.9 mm

Details

Item
Pencils
Material
Plastic
Barrel Color
Assorted
Includes Eraser
Yes
Features
Pocket Clip, Refillable, Retractable
Weight
2.1 lbs
Standards
Box Tops for Education
Color
Assorted
Pencil Barrel Color Assortment
Black; Blue; Green; Light Blue; Light Green; Orange; Pink; Purple; Red; Silver
HB Graphite Scale
HB
Art/Drafting Pencil Grade
School Grade
Mechanical Pencil Sleeve Type
Fixed Sleeve
Numeric Graphite Scale
#2
Graphite Color
Graphite
Mechanical Pencil Advance Type
Top-Advance

Description

Reliability and sleek, contemporary design. Ideal mechanical pencil for home and office use. No-slip grip provides greater control while writing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.