Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Write Bros. Stick Ballpoint Pen, Medium 1 mm, Black Ink/Barrel, PK120 2096479

Write Bros. Stick Ballpoint Pen, Medium 1 mm, Black Ink/Barrel, PK120 (Discontinued)

  • Mfr # 2096479
  • Zoro # G7523339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2096479
Zoro #
G7523339
UPC #
71641173989
Country of Origin
Mexico

Dimensions

Point Size
1 mm

Details

Ink Color
Black
Pen Type
Ballpoint Pen
Standards
Box Tops for Education
Item
Pens
Features
Pocket Clip, Airplane-Safe Ink, Value Pack—Stock up and save!
Pen Tip
Conical
Pen Grip
Smooth
Barrel Color
Black
Point type
Medium

Description

Paper Mate® Write Bros. Stick Ballpoint Pen, Medium 1 mm, Black Ink/Barrel, 120/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.