Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Write Bros. Stick Ballpoint Pen, Medium 1mm, Blue Ink/Barrel, PK12 3311131C

Write Bros. Stick Ballpoint Pen, Medium 1mm, Blue Ink/Barrel, PK12 (Discontinued)

  • Mfr # 3311131C
  • Zoro # G7522587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3311131C
Zoro #
G7522587
UPC #
41540331117
Country of Origin
Mexico

Dimensions

Tip Size
1 mm
Pen Point Size
1 mm
Pen Point Size Type
Medium

Details

Pen Type
Ballpoint Pen
Color
Blue
Item
Pens
Weight
0.164 lbs
Pen Tip
Conical
Marking Tool Product Group
Write Bros.
Standards
Box Tops for Education
Pen Grip
Smooth
Pen Style
Stick
Pen Tip Type
Conical
Pen Barrel Color(s)
Blue
Pen Grip Type
Smooth
Pen Ink Color(s)
Blue
Pen Sub-Brand & Product Family
Write Bros.®
Pen Cap Color(s)
Blue

Description

Paper Mate® Write Bros. Stick Ballpoint Pen, Medium 1mm, Blue Ink/Barrel, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.