Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Write Bros. Stick Ballpoint Pen Value Pack, 1mm, Black, PK60 4621401C

Write Bros. Stick Ballpoint Pen Value Pack, 1mm, Black, PK60 (Discontinued)

  • Mfr # 4621401C
  • Zoro # G7523287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4621401C
Zoro #
G7523287
UPC #
41540462149
Country of Origin
Mexico

Dimensions

Tip Size
1 mm
Pen Point Size
1 mm
Pen Point Size Type
Medium

Details

Pen Type
Ballpoint Pen
Color
Black
Item
Pens
Weight
0.734 lbs
Standards
Box Tops for Education
Features
Value Pack—Stock up and save!
Pen Tip
Conical
Marking Tool Product Group
Write Bros.
Pen Grip
Smooth
Pen Cap Color(s)
Black
Pen Barrel Color(s)
Black
Pen Style
Stick
Pen Ink Color(s)
Black
Pen Grip Type
Smooth
Pen Sub-Brand & Product Family
Write Bros.®
Pen Tip Type
Conical

Description

Paper Mate® Write Bros. Stick Ballpoint Pen Value Pack, 1mm, Black Ink/Barrel, 60/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.