Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Write Bros. Stick Ballpoint Pen Value Pack, Medium 1mm, Blue, PK60 4621501C

Write Bros. Stick Ballpoint Pen Value Pack, Medium 1mm, Blue, PK60 (Discontinued)

  • Mfr # 4621501C
  • Zoro # G7523847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4621501C
Zoro #
G7523847
UPC #
41540462156
Country of Origin
Mexico

Dimensions

Tip Size
1 mm
Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Pen Type
Ballpoint Pen
Color
Blue
Item
Pens
Features
Value Pack—Stock up and save!
Weight
0.728 lbs
Marking Tool Product Group
Write Bros.
Pen Grip
Smooth
Standards
Box Tops for Education
Pen Tip
Conical
Pen Sub-Brand & Product Family
Write Bros.®
Pen Tip Type
Conical
Pen Grip Type
Smooth
Pen Style
Stick
Pen Ink Color(s)
Blue
Pen Barrel Color(s)
Blue
Pen Cap Color(s)
Blue

Description

Paper Mate® Write Bros. Stick Ballpoint Pen Value Pack, Medium 1mm, Blue Ink/Barrel, 60/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.