This item is Discontinued.

Paper Mate Papermate PAP2126543 0.5 mm Profile Gel Pens; Red Gel Ink - Pack of 12 PAP2126543

This item is Discontinued.

Paper Mate

Papermate PAP2126543 0.5 mm Profile Gel Pens; Red Gel Ink - Pack of 12 (Discontinued)

Mfr # PAP2126543
Zoro # G104164285
UPC # 41540013327
Country of Origin United States
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAP2126543
Zoro #
G104164285
UPC #
41540013327
Country of Origin
United States

Description

Gel pen is the writing companion you can count on to confidently communicate your thoughts. Smooth-flowing ink lays down effortlessly without any drag for a more enjoyable writing experience from your first word to your last. 0.5mm tip creates sharp, fine lines for detailed handwriting. Comfortable grip is contoured to fit your hand for easy all-day writing. Handy clip attaches to pockets, notebooks and more for easy access and storage. Gel pen is perfect for everyday use at home, office and school.

Features
  • Profile Gel Pens
  • Pack of 12
Specifications
  • Pen Point Size: 0.5 mm
  • Ink Type: Gel-based
  • Ink Color: Red
  • Country of Origin: United States of America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.