This item is Discontinued.

Paper Mate Papermate 1951256 1 mm Inkjoy 100 Ballpoint Stick Pen; Blue - Pack of 12 1951256

Papermate 1951256 1 mm Inkjoy 100 Ballpoint Stick Pen; Blue - Pack of 12 (Discontinued)

  • Mfr # 1951256
  • Zoro # G604161630
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1951256
Zoro #
G604161630
UPC #
50071641033301
Country of Origin
China

Description

Features
  • Ultra-smooth ink keeps your thoughts flowing and takes the Dragon out of writing
  • Colorful Blue ink adds fun to every page
  • Reliable and fluid to draw clean lines from beginning to end
  • 1 mm medium point spreads ink perfectly
  • Pack of 12
Specifications
  • Color: Blue
  • Material: Plastic
  • Point Type: Medium
  • Size: 1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.