Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Paper Mate Papermate 2022985 0.7 mm InkJoy Gel Stick Pen; Black - Medium 2022985

Papermate 2022985 0.7 mm InkJoy Gel Stick Pen; Black - Medium (Discontinued)

  • Mfr # 2022985
  • Zoro # G504142197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2022985
Zoro #
G504142197
UPC #
50071641134954
Country of Origin
China

Description

Vivid gel ink dries 3x faster for reduced smearing - its like a party on the page where smudges arent invited fully wrapped in a comfort grip (because words should never hurt you) smooth style keeps the joy flowing as fast as your thoughts.

Specifications
  • Barrel Color: Black
  • Cap Color: Black
  • Size: 0.7 mm, Medium
  • Weight: 0.42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.