This item is Discontinued.

Paper Mate Papermate 2023000 0.5 mm InkJoy Gel Stick Pen; Black 2023000

Papermate 2023000 0.5 mm InkJoy Gel Stick Pen; Black (Discontinued)

  • Mfr # 2023000
  • Zoro # G804142200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2023000
Zoro #
G804142200
UPC #
50071641135074
Country of Origin
China

Description

Vivid gel ink dries 3x faster for reduced smearing - its like a party on the page where smudges arent invited fully wrapped in a comfort grip (because words should never hurt you) smooth style keeps the joy flowing as fast as your thoughts.

Features
  • Vivid gel ink dries 3x faster for reduced smearing
  • Ergonomic comfort grip wraps the entire pen
  • Smooth ink keeps the fun and ideas flowing
Specifications
  • Barrel Color: Black
  • Cap Color: Black
  • Size: 0.5 mm
  • Weight: 0.42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.