Zoro Homepage
This item is Discontinued.
Paper Mate Papermate 2034485 0.7 mm InkJoy Stick Gel Pen; Blue - 36 per Pack 2034485

Papermate 2034485 0.7 mm InkJoy Stick Gel Pen; Blue - 36 per Pack (Discontinued)

  • Mfr # 2034485
  • Zoro # G504163291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2034485
Zoro #
G504163291
UPC #
50071641140986
Country of Origin
China

Description

Vivid gel ink dries 3X faster for reduced smearing - it's like a party on the page where smudges aren't invited. Fully wrapped in a comfort grip (because words should never hurt you). Smooth style keeps the joy flowing as fast as your thoughts.

Features
  • Vivid gel ink dries 3X faster for reduced smearing
  • Ergonomic comfort grip wraps the entire pen
  • Smooth ink keeps the fun and ideas flowing
  • 36 per Pack
Specifications
  • Color: Blue
  • Size: 0.7 mm
  • Pen Style: Stick
  • Pen Type: Gel Pen
  • Pen Point Size: 0.7 mm
  • Pen Ink Color: Blue
  • Pen Tip Type: Conical
  • Pen Grip Type: Rubber Comfort Grip
  • Country of Origin: India
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.