Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Papermate 2102161 1.0 mm Profile Gel Pen; Blue 2102161

Papermate 2102161 1.0 mm Profile Gel Pen; Blue (Discontinued)

  • Mfr # 2102161
  • Zoro # G104143259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102161
Zoro #
G104143259
UPC #
50041540012776
Country of Origin
China

Description

Profile Gel offers smooth, effortless writing in bold colors. Featuring a comfort grip for comfort during any writing task.

Features
  • 1.0 mm Profile Gel Pen, Blue
  • Smooth, effortless writing in a gel pen
  • Durable construction
  • Comfort grip for everyday writing
  • Opens and retracts with a single easy click
Specifications
  • Color: Blue
  • Size: 1.0 mm
  • Pen Style: Retractable
  • Pen Type: Gel Pen
  • Pen Point Size: 1.0 mm
  • Pen Ink Color: Blue
  • Pen Tip Type: Conical
  • Country of Origin: USA
  • Weight: 0.34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.