Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Papermate 73015 Arrowhead Eraser Caps 144 Per Box

  • Mfr # 73015

  • Zoro # G404111071


product price: $30.45
/ea

Key Features

Color
Pink
Applicator
Lead Pencil
Shape
Arrow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73015
Zoro #
G404111071
UPC #
70530730159
Country of Origin
China

Details

Item
Manual Eraser
Color
Pink
Applicator
Lead Pencil
Shape
Arrow

Description

Arrowhead Pencil Cap Erasers fit over the end of any standard diameter pencil for general-purpose pencil lead erasing. Quickly erases pencil marks on all paper surfaces. Chisel-shaped rubber eraser is perfect for when you run out of eraser before you run out of pencil.
  • Material: Elastomer Compound.
  • Type: Manual Eraser.
  • Color: Purple.
  • Shape: Arrow.
  • Recycled: No.
  • Assembly Required: No.
  • Eraser Type: Lead Pencil Eraser.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.