Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Papernet 1 Ply Ply, White, 96 PK 410013

1 Ply Ply, White, 96 PK (Discontinued)

  • Mfr # 410013
  • Zoro # G4072973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410013
Zoro #
G4072973
UPC #
10613796116410
Country of Origin
United States

Dimensions

Roll Length
146 ft.
Core Dia.
1.61"
Sheet Size
4" x 4.5"

Details

Item
Toilet Paper
Roll Type
Standard
Series
Double Layer
Sheets per Roll
500 Sheets
Ply
1 Ply
Color
White

Description

Papernet® Double Layer Toilet Tissue, Septic Safe, 1-Ply, White, Pure Cellulose, 500 Sheets/Roll, 96 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.