
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410068
Zoro #
G005731814
UPC #
-
Country of Origin
United States
Dimensions
Sheet Width
7.5 in
Sheet Length
7.9"
Details
Tissue Box Type
Pack
Item
Facial Tissue
Ply
2
Number of Sheets
90
Box Type
Pack
Color
White
Description
High capacity, soft and absorbent facial tissue. Giving your customers the "at home" feel while they are away from home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.