Shop PAPERNET
Create Account
4.1 in. x 146 ft. 2 Ply Heavenly Soft Toilet Tissue, White
- Mfr # 410001
- Zoro # G124187134
product price:Â
$
128.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410001
- Zoro #
- G124187134
- UPC #
- -
- Country of Origin
- China
Description
Features Ideal products for areas that require a little extra comfort and quality. A unique construction allows plies of paper to be bonded. Embossed together with glue for a softer "at-home" look and feel. The technology used to make these products limits separation of plies and tissue tears. Specifications Color: White. Number of Plies: 2. Number of Sheets: 500. Size: 4.1 in x 146'. Weight: 30 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.