BioTech Jumbo Toilet Tissue, 2 Ply, Continuous Roll, 12 PK (Discontinued)
- Mfr # 415595
- Zoro # G9742329
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415595
Zoro #
G9742329
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
9"
Roll Length
1000 ft.
Core Dia.
3.41"
Sheet Size
3.3" x 1000 ft.
Details
Item
Toilet Tissue
Roll Type
Jumbo
Series
BioTech
Sheets per Roll
Continuous Roll
Ply
2 Ply
Color
White
Description
BioTech Toilet Tissue,2Ply,12 R,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.