Zoro Homepage
This item is Discontinued.
Papernet BioTech Standard Toilet Tissue, 2 Ply, 500 Sheets, 96 PK 415596

BioTech Standard Toilet Tissue, 2 Ply, 500 Sheets, 96 PK (Discontinued)

  • Mfr # 415596
  • Zoro # G5079923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415596
Zoro #
G5079923
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
3.90"
Roll Length
146 ft.
Sheet Size
3.9" x 4.10"
Core Dia.
1.60"

Details

Item
Toilet Tissue
Roll Type
Standard
Series
BioTech
Sheets per Roll
500 Sheets
Color
White
Ply
2 Ply

Description

BioTech Toilet Tissue,2-Ply,500 Sh,PK96, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.