Zoro Homepage

Center-Pull Paper Towels, 1 Ply, 600 Sheets, 750 ft, White

  • Mfr # 410083

  • Zoro # G605674641


product price: $60.69
/pk 6, $10.12/ea

Key Features

Paper Towel Type
Center Pull
Color
White
Sheet Width
7.6 in
Sheet Length
15 in
Sheet Size
2.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410083
Zoro #
G605674641
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
7.6 in
Sheet Length
15 in
Sheet Size
2.91 in
Roll Dia.
7.9"
Roll Length
750 ft
Core Dia.
7.9 in

Details

Paper Towel Type
Center Pull
Item
Paper Towels
Color
White
Number of Sheets
600
Ply
1 Ply
Material
Paper
Container Type
Roll
Applicable Material
All Surfaces
Scent
Unscented
Application
General Purpose
Dirt Types
General Purpose

Description

Our long lasting, and cost competitive towels for your high traffic area means double the resistance of single ply paper without being double the cost. Double Layer where quality meets economy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.