Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DissolveTech Center-Pull Paper Towels, 1 Ply, 3600 Sheets, 500 ft, White

  • Mfr # 410334

  • Zoro # G110997785


product price: $39.41
/ea

Key Features

Color
White
Product Series
DissolveTech
Sheet Width
7.6 in
Sheet Length
10 in
Roll Dia.
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410334
Zoro #
G110997785
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
7.6 in
Sheet Length
10 in
Roll Dia.
7.9 in
Roll Length
500 ft
Core Dia.
1.61 in

Details

Paper Towel Type
Center Pull
Item
Paper Towels
Color
White
Product Series
DissolveTech
Number of Sheets
3600
Ply
1 Ply

Description

A unique construction allows plies of paper to be bonded and embossed together with glue for a softer "at-home" look and feel. The technology used to make these products limits separation of plies and tissue tears for a more pleasant experience.


  • A unique construction allows plies of paper to be bonded and embossed together with glue for a softer "at-home" look and feel.
  • Technology limits separation of plies and tissue tears for a more pleasant experience.
  • Ideal products for areas that require a little extra comfort and quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.