Zoro Homepage
This item is Discontinued.
Papernet DissovleTech Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK 410333

DissovleTech Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (Discontinued)

  • Mfr # 410333
  • Zoro # G4059612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410333
Zoro #
G4059612
UPC #
10613796103335
Country of Origin
United States

Dimensions

Sheet Width
7.8"
Roll Dia.
8"
Roll Length
800 ft
Core Dia.
2.01"

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
DissovleTech
Number of Sheets
Continuous Roll
Ply
1
Container Type
Carton
Proprietary/Universal
DissovleTech
Material
Paper
Scent
Unscented
Application
General Purpose
Dirt Types
Dirt

Description

Papernet® DissolveTech Paper Towel, 1-Ply, 800 ft, White, 6 Rolls/Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.