Double Layer Toilet Tissue, Septic Safe, 1-Ply, White, Pure Cellulose, 500 Sheets/Roll, 96PK

  • Mfr # 410010

  • Zoro # G415509690


product price: $87.69
/pk 96, $0.91/ea
Free Shipping & Returns

Key Features

Ply
1
Sheet Width
4 in
Color
White
Number of Sheets
500/Roll
Roll Length
146 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410010
Zoro #
G415509690
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
4 in
Roll Length
146 ft

Details

Ply
1
Color
White
Number of Sheets
500/Roll
Item
Regular Roll Bath Tissues

Description

A toilet paper designed to solve problems typical of establishments that see a high influx of people and limited storage space available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.