Zoro Homepage
This item is Discontinued.
Papernet Dry Tech Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK 410126

Dry Tech Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK (Discontinued)

  • Mfr # 410126
  • Zoro # G6158142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410126
Zoro #
G6158142
UPC #
-
Country of Origin
Canada

Dimensions

Sheet Width
7.5 in
Sheet Length
600 ft
Sheet Size
7.8 in x 600 ft
Roll Dia.
7.5"
Roll Length
600 ft
Core Dia.
1.73"

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Dry Tech
Number of Sheets
Continuous Roll
Ply
1
Application
General Purpose
Uses Dispenser
Hardwound Confidence Electronic Proprierary Dispenser; Hardwound Confidence Mechanical Proprierary Dispenser; Hardwound HyTech Electronic Proprierary Dispenser; Hardwound HyTech Mechanical Proprierary Dispenser
Material
Paper
Capacity
13.52 lbs
Scent
Unscented

Description

Dry Tech Paper Towel,7.5 In.X7200 In.,Whi,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.