Zoro Homepage

Heavenly Soft 2 Ply Facial Tissues, 90 Sheets, 36 PK

  • Mfr # 416014

  • Zoro # G405674643


product price: $94.99
/pk 36, $2.64/ea
Free Shipping & Returns

Key Features

Tissue Box Type
Cube Box
Series
Heavenly Soft
Sheet Size
8 in x 8.2 in
Sheet Width
8 in
Sheet Length
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416014
Zoro #
G405674643
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 in x 8.2 in
Sheet Width
8 in
Sheet Length
8.2 in

Details

Tissue Box Type
Cube Box
Item
Facial Tissues
Series
Heavenly Soft
Ply
2
Box Type
Cube Box
Number of Sheets
90
Color
White

Description

High capacity, soft and absorbent facial tissue. Giving your customers the "at home" feel while they are away from home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.