Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavenly Soft Center-Pull Paper Towels, 2 Ply, 600 Sheets, 450 ft, White

  • Mfr # 410079

  • Zoro # G4057792


product price: $56.95
/pk 6, $9.49/ea

Key Features

Product Series
Heavenly Soft
Sheet Width
7.6 in
Sheet Length
9"
Sheet Size
7.6 in x 9 in
Roll Dia.
7.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410079
Zoro #
G4057792
UPC #
613796314802
Country of Origin
United States

Dimensions

Sheet Width
7.6 in
Sheet Length
9"
Sheet Size
7.6 in x 9 in
Roll Dia.
7.7"
Roll Length
450 ft
Core Dia.
2.24"

Details

Paper Towel Type
Center Pull
Item
Paper Towels
Color
White
Product Series
Heavenly Soft
Number of Sheets
600
Ply
2 Ply
Material
Virgin
Container Type
Roll
Application
General Purpose
Features
Special Micro Embossing
Scent
Unscented
Dirt Types
Dirt; Dust
Compatible Mfg. Model Number
Multifold Hand Towel Dispenser

Description

Papernet® Heavenly Soft Paper Towel, 2-Ply, 7.6" x 9", White, 600 Sheets/Roll, 6 Rolls/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.