Zoro Homepage

Heavenly Soft Center-Pull Paper Towels, 2 Ply, 600 Sheets, 600 ft, White, 6 PK

  • Mfr # 410073

  • Zoro # G815960886


product price: $50.85
/pk 6, $8.48/ea

Key Features

Sheet Width
7.6 in
Number of Sheets
600
Roll Width
7.6 in
Product Series
Heavenly Soft
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410073
Zoro #
G815960886
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
600 ft
Sheet Width
7.6 in
Roll Width
7.6 in
Roll Dia.
8 in
Core Dia.
2.91 in

Details

Color
White
Paper Towel Type
Center-Pull
Number of Sheets
600
Item
Paper Towels
Product Series
Heavenly Soft
Ply
2
Material
Virgin

Description

A unique construction allows plies of paper to be bonded and embossed together with glue for a softer at-home look and feel. The technology used to make these products limits separation of plies and tissue tears for a more pleasant experience. Heavenly Soft Special Center Pull hand towels are ideal for businesses that want to offer comfort with high-quality paper products in their restrooms, such as hotels, office buildings or restaurants. These durable, economical towels offer one-at-a-time dispensing that is ideal for high-traffic facilities and helps reduce paper waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.