Zoro Homepage
This item is Discontinued.
Papernet Heavenly Soft Centerpull Paper Towel, 2 Ply Ply, 600 Sheets Sheets, White, 6 PK 410073

Heavenly Soft Centerpull Paper Towel, 2 Ply Ply, 600 Sheets Sheets, White, 6 PK (Discontinued)

  • Mfr # 410073
  • Zoro # G4056663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410073
Zoro #
G4056663
UPC #
613796312334
Country of Origin
United States

Dimensions

Sheet Size
7.6" x 12"
Paper Towel Width
7.6"

Details

Paper Towel Type
Centerpull
Item
Paper Towel
Color
White
Product Series
Heavenly Soft
Number of Sheets
600 Sheets
Ply
2 Ply
Paper Product Series
Heavenly Soft
Proprietary/Universal
Heavenly Soft

Description

Papernet® Heavenly Soft Paper Towel, 2-Ply, 7.6" x 12", White, 600 Sheets/Roll, 6 Rolls/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.