Heavenly Soft Double Layer Jumbo Toilet Tissue, Septic Safe, 1-Ply, White, 1,000 ft, 8PK

  • Mfr # 410050/13638

  • Zoro # G615509711


product price:  $42.39
/pk 8, $5.30/ea

Key Features

Ply
1
Number of Sheets
1,000/Roll
Color
White
Roll Length
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410050/13638
Zoro #
G615509711
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
1,000 ft

Details

Item
JRT Roll Bath Tissues
Ply
1
Number of Sheets
1,000/Roll
Color
White

Description

Help maintain good washroom hygiene with these jumbo toilet paper rolls. Each one-ply double layer roll offers a two-ply feel and is made with soft, absorbent paper for high-quality performance. Fits most universal jumbo roll bath tissue dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.