Heavenly Soft Hardwound Paper Towel, 1 Ply Ply, Continuous Roll Sheets, 350 ft., Brown (Discontinued)
- Mfr # 410095
- Zoro # G4056891
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410095
Zoro #
G4056891
UPC #
613796412300
Country of Origin
United States
Dimensions
Sheet Size
5.5." x 5.5"
Roll Length
350 ft.
Paper Towel Width
5.5"
Details
Paper Towel Type
Hardwound
Item
Paper Towel
Color
Brown
Product Series
Heavenly Soft
Number of Sheets
Continuous Roll
Ply
1 Ply
Paper Product Series
Heavenly Soft
Description
Papernet® Heavenly Soft Paper Towel, 1-Ply, 5.5" x 5.5", Brown, 350 ft/Roll, 12 Rolls/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.