Zoro Homepage
This item is Discontinued.
Papernet Heavenly Soft Hardwound Paper Towel, 1 Ply Ply, Continuous Roll Sheets, 350 ft., White, 12 PK 410096

Heavenly Soft Hardwound Paper Towel, 1 Ply Ply, Continuous Roll Sheets, 350 ft., White, 12 PK (Discontinued)

  • Mfr # 410096
  • Zoro # G4057722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410096
Zoro #
G4057722
UPC #
613796412317
Country of Origin
United States

Dimensions

Sheet Size
7.8" x 350 ft.
Roll Length
350 ft.
Paper Towel Width
7.8"

Details

Paper Towel Type
Hardwound
Item
Paper Towel
Color
White
Product Series
Heavenly Soft
Number of Sheets
Continuous Roll
Ply
1 Ply
Paper Product Series
Heavenly Soft

Description

Papernet® Heavenly Soft Paper Towel, 7.8" x 350 ft, White, 12 Rolls /Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.