Heavenly Soft Hardwound Paper Towel, 1 Ply Ply, Continuous Roll Sheets, 800 ft., White (Discontinued)
- Mfr # 410102
- Zoro # G4057022
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410102
Zoro #
G4057022
UPC #
613796412379
Country of Origin
United States
Dimensions
Sheet Size
7.8" x 800 ft.
Roll Length
800 ft.
Paper Towel Width
7.8"
Folded Width
Heavenly Soft
Details
Paper Towel Type
Hardwound
Item
Paper Towel
Color
White
Product Series
Heavenly Soft
Number of Sheets
Continuous Roll
Ply
1 Ply
Paper Product Series
Heavenly Soft
Description
Papernet® Heavenly Soft Paper Towel, 7.8" x 800 ft, White, 6 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.