Heavenly Soft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK

  • Mfr # 410096

  • Zoro # G615960925


product price: $59.15
/pk 12, $4.93/ea

Key Features

Number of Sheets
Continuous Roll
Roll Width
7.8 in
Product Series
Heavenly Soft
Ply
1
Sheet Width
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410096
Zoro #
G615960925
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
350 ft
Roll Width
7.8 in
Sheet Width
7.8 in
Roll Dia.
5.5 in
Core Dia.
2 in

Details

Number of Sheets
Continuous Roll
Color
White
Item
Paper Towels
Paper Towel Type
Hardwound
Product Series
Heavenly Soft
Ply
1
Material
Virgin

Description

A unique construction allows plies of paper to be bonded and embossed together with glue for a softer at-home look and feel. The technology used to make these products limits separation of plies and tissue tears. Ideal for businesses such as hotels, office buildings, restaurants or any facility wishing to provide customers with an enhanced restroom experience. These hard roll towels are a traditional option for schools, office buildings and more. The towels are easy to tear at the user's desired length and the rolls are easy for maintenance personnel to change.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.