Zoro Homepage
This item is Discontinued.
No Product Image Available

Heavenly Soft Multifold Paper Towel, 1 Ply Ply, 250 Sheets Sheets, Brown (Discontinued)

  • Mfr # 410163
  • Zoro # G4057409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410163
Zoro #
G4057409
UPC #
613796612304
Country of Origin
United States

Dimensions

Sheet Size
9-1/2" x 9-1/4"
Paper Towel Width
9-1/2"

Details

Paper Towel Type
Multifold
Item
Paper Towel
Color
Brown
Product Series
Heavenly Soft
Number of Sheets
250 Sheets
Ply
1 Ply
Paper Product Series
Heavenly Soft
Product Color
Heavenly Soft

Description

Papernet® Heavenly Soft Paper Towel, 9 1/2" x 9 1/4", Brown, 16 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.