Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, 193 ft, White

  • Mfr # 410164

  • Zoro # G4056715


product price: $48.77
/pk 16, $3.05/ea

Key Features

Paper Towel Type
Multi-Fold
Color
White
Product Series
Heavenly Soft
Sheet Width
9.49 in
Sheet Length
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410164
Zoro #
G4056715
UPC #
613796612311
Country of Origin
United States

Dimensions

Sheet Width
9.49 in
Sheet Length
9.25"
Sheet Size
4 1/2 in x 9 1/2 in
Roll Length
193 ft

Details

Paper Towel Type
Multi-Fold
Item
Paper Towels
Color
White
Product Series
Heavenly Soft
Number of Sheets
1; 250
Ply
1 Ply
Material
Paper
Container Type
Pack
Green Certification or Other Recognition
SFI
Features
Standard Point to point embossing.
Scent
Unscented
Application
General Purpose
Dirt Types
General Purpose
Applicable Material
All Surfaces
Compatible Mfg. Model Number
Papernet® 406720; Papernet® 410892

Description

Papernet® Heavenly Soft Paper Towel, 4 1/2" x 9 1/2", White, 16 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.