
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410074
Zoro #
G9754484
UPC #
-
Country of Origin
United States
Dimensions
Length
12"
Width
7.6"
Core Dia.
2.91"
Outside Diameter
8.3"
Details
Item
Heavenly Soft Paper Towel,7.6"x1,PK6
Material
Virgin
Weight
21.55 lbs
Application
General Purpose
Type
Center-Pull
Ply
2
Wipes per Container
660
For Use With
HyTech Center Pull Handtowel Dispenser
Fragrance
Unscented
Packaging Type
Roll
Color
White
Capacity
19.53 lb
Description
Heavenly Soft Paper Towel,7.6 In.x1,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.