Heavenly Soft Perforated Roll Paper Towels, 2 Ply, Continuous Roll Sheets, 167 ft, White

  • Mfr # 410134

  • Zoro # G4058404


product price: $50.85
/pk 12, $4.24/ea

Key Features

Product Series
Heavenly Soft
Sheet Width
11 in
Sheet Size
11 in x 8 in
Roll Dia.
5.5"
Core Dia.
1.61"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410134
Zoro #
G4058404
UPC #
10613796522334
Country of Origin
United States

Dimensions

Sheet Width
11 in
Sheet Size
11 in x 8 in
Roll Dia.
5.5"
Roll Length
167 ft
Core Dia.
1.61"

Details

Paper Towel Type
Kitchen Roll Towel
Item
Paper Towels
Color
White
Product Series
Heavenly Soft
Number of Sheets
250
Ply
2 Ply
Green Environmental Attribute
Heavenly Soft
Container Type
Carton
Material
Virgin Fiber
Application
Kitchen
Features
Special Art Squiggle Embossing
Scent
Unscented
Dirt Types
General Purpose
Applicable Material
All Surfaces
Compatible Mfg. Model Number
Standard Kitchen Towel Holder

Description

Papernet® Heavenly Soft Paper Towel, 11" x 167 ft, White, 12 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.