Heavenly Soft Perforated Paper Towel, 2 Ply Ply, 85 Sheets Sheets, White (Discontinued)
- Mfr # 410132
- Zoro # G4059305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410132
Zoro #
G4059305
UPC #
10613796522310
Country of Origin
United States
Dimensions
Sheet Size
11" x 8.83"
Paper Towel Width
11"
Details
Paper Towel Type
Perforated
Item
Paper Towel
Color
White
Product Series
Heavenly Soft
Number of Sheets
85 Sheets
Ply
2 Ply
Paper Product Series
Heavenly Soft
Proprietary/Universal
Heavenly Soft
Description
Papernet® Heavenly Soft Paper Towel, 11" x 8.8", White, 30/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.