
Heavenly Soft Toilet Tissue, Septic Safe, 2-Ply, White, 3.5in x 1,000 ft, 12PK
Mfr # 410035
Zoro # G615960802
product price:Â $62.79
/pk 12, $5.23/eaKey Features
Roll Length
1,000 ft
Sheet Width
3.5 in
Ply
2
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410035
Zoro #
G615960802
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
1,000 ft
Sheet Width
3.5 in
Details
Item
JRT Roll Bath Tissues
Ply
2
Color
White
Description
A unique construction allows plies of paper to be bonded and embossed together with glue for a softer at-home look and feel. The technology used to make these products limits separation of plies and tissue tears for a more pleasant experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.