
Heavenly Soft Toilet Tissue, Septic Safe, 2-Ply, White, 3.5in x 146 ft, 500 Sheets/Roll, 96PK
Mfr # 410000
Zoro # G015960808
product price:Â $131.99
/pk 96, $1.37/ea
Free Shipping & Returns
Key Features
Ply
2
Roll Length
146 ft
Sheet Width
3.5 in
Number of Sheets
500/Roll
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410000
Zoro #
G015960808
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
146 ft
Sheet Width
3.5 in
Details
Ply
2
Item
Regular Roll Bath Tissues
Number of Sheets
500/Roll
Color
White
Description
A unique construction allows plies of paper to be bonded and embossed together with glue for a softer at-home look and feel. The technology used to make these products limits separation of plies and tissue tears for a more pleasant experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.