
Hy Tech Towel Dispenser, 9.1 x 9.4 x 12.2, Black (Discontinued)
- Mfr # 410891
- Zoro # G605674535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410891
Zoro #
G605674535
UPC #
-
Country of Origin
United States
Dimensions
Depth
9.4"
Dispenser Depth
9.4 in
Width
9.1"
Height
12.2"
Dispenser Height
36 in
Paper Towel Width
9.1 in
Details
Item
Paper Towel Dispenser
Dispenser Operation
Center-Pull
Paper Towel Type
Center-Pull
Product Series
Hy Tech
Dispenser Material
Plastic
Color
Black
Dispenser Capacity
(1) Roll
Type
Center Pull Roll Towel Dispenser
Dispenser Color
Black
Capacity
One Roll
For Use With
Standard-Sized Center Pull Towel Rolls
Description
The Hy Tech Antibacterial line is enriched with silver ions that protect the dispenser from germs and pathogenic agents. Upon contact with bacteria, the silver ions eliminate them in just a few minutes. Made of highly resistant plastic material that helps it last over time and reduces maintenance costs. Thanks to its compact shape, the large surfaces and rounded corners, it is easy to clean. Created by a renowned Italian product designer, Stefano Giovannoni, Hy Tech with its minimal and elegant design makes every environment refined and precious. Lock and key to prevent pilferage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.