
HyTech Seas Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, Brown
Mfr # 410112
Zoro # G215960929
product price: $73.65
/pk 6, $12.28/eaKey Features
Ply
1
Product Series
HyTech Seas
Roll Length
700 ft
Sheet Width
7.9 in
Number of Sheets
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410112
Zoro #
G215960929
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
700 ft
Sheet Width
7.9 in
Roll Dia.
7.9 in
Core Dia.
1.73 in
Details
Ply
1
Item
Paper Towels
Color
Brown
Product Series
HyTech Seas
Number of Sheets
Continuous Roll
Paper Towel Type
Hardwound
Material
Recycled Cardboard
Description
Kraft hardwound roll hand towels are ideal for placement at sinks in restrooms, classrooms, offices and more. Constructed from recycled cardboard, Kraft towels offer resistance and absorption for effective hand drying at a low cost.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.