
HyTech Seas Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White
Mfr # 410113
Zoro # G715960870
product price: $92.85
/pk 6, $15.48/ea
Free Shipping & Returns
Key Features
Number of Sheets
Continuous Roll
Roll Width
7.9 in
Product Series
HyTech Seas
Ply
1
Paper Towel Type
Hardwound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410113
Zoro #
G715960870
UPC #
-
Country of Origin
Mexico
Dimensions
Roll Width
7.9 in
Roll Length
700 ft
Sheet Width
7.9 in
Core Dia.
1.73 in
Roll Dia.
7.9 in
Details
Number of Sheets
Continuous Roll
Color
White
Product Series
HyTech Seas
Ply
1
Paper Towel Type
Hardwound
Item
Paper Towels
Material
Paper
Description
Heavenly Soft Standard Hardwound Roll hand towels are ideal for businesses that want to offer comfort with high-quality paper products, such as hotels, office buildings, restaurants or any facility wishing to provide customers with an enhanced restroom experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.