Zoro Homepage

Kraft Tech Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Brown

  • Mfr # 410097

  • Zoro # G4057424


product price: $85.89
/pk 12, $7.16/ea
Free Shipping & Returns

Key Features

Product Series
Heavenly Soft
Sheet Width
7.8 in
Sheet Size
7.8 in x 600 ft
Roll Dia.
7.25"
Core Dia.
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410097
Zoro #
G4057424
UPC #
613796412331
Country of Origin
United States

Dimensions

Sheet Width
7.8 in
Sheet Size
7.8 in x 600 ft
Roll Dia.
7.25"
Roll Length
600 ft
Core Dia.
2"

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
Brown
Product Series
Heavenly Soft
Number of Sheets
Continuous Roll
Ply
1 Ply
Container Type
Carton
Material
Kraft
Features
Kraft Pyramid embossing
Scent
Unscented
Dirt Types
General Purpose
Application
General Purpose
Applicable Material
All Surfaces
Compatible Mfg. Model Number
Papernet® 416817

Description

Papernet® Heavenly Soft Paper Towel, 7.8" x 600 ft, Brown, 12 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.