Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kraft Tech Multifold Paper Towels, 1 Ply, 250 Sheets, 193 ft, Brown, 16 PK

  • Mfr # 410163

  • Zoro # G615960901


product price: $47.39
/pk 16, $2.96/ea

Key Features

Roll Width
9.5 in
Paper Towel Type
Multifold
Sheet Width
9.5 in
Number of Sheets
250
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410163
Zoro #
G615960901
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
9.5 in
Sheet Width
9.5 in
Roll Length
193 ft

Details

Paper Towel Type
Multifold
Number of Sheets
250
Ply
1
Color
Brown
Item
Paper Towels
Product Series
Kraft Tech
Fold Type
Multi-Fold
Material
Kraft

Description

Kraft Multi-fold hand towels are ideal for placement at sinks in restrooms, classrooms, offices and more. Towels offer resistance and absorption for effective hand drying at a low cost. Multifold towels utilize a trifold design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.