Shop All Toilet Paper
Papernet
Paper Overwrap, 850 Sheets, White, 96 PK
Mfr # 410011
Zoro # G305674583
product price: $110.99
/pk 96, $1.16/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Paper Overwrap
- Roll Length 248 ft
- Number of Sheets 850
- Color White
- Features Virgin Material—Art acorn embossing.
Product Information
- Brand Papernet
- MFR # 410011
- Zoro # G305674583
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 248 ft |
Sheet Width | 4 in |
Sheet Length | 248 ft |
Roll Diameter | 4.3" |
Core Size | 1.61" |
Details
Description
A toilet paper designed to solve problems typical of establishments that see a high influx of people and limited storage space available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Cut-End Wet Mop, Cotton (WEM7524)
- DAYTON Screw, 31UK31 (31UK31)
- TORNADO SQUEEGEE - REAR, .1875in FLAT URE, FITS (48405010)
- GOLDEN STAR Medium Wet Mop, Blue, PK3, AWM94MB-3PK (AWM94MB-3PK)
- PAPERNET 4.1 in. x 146 ft. 2 Ply Heavenly Soft Toilet Tissue, White (PA472020)
- PAPERNET Heavenly Soft, Standard, 500 Sheets, White, 96 PK (410001)
- GEORGIA-PACIFIC Compact, Coreless, 1 Ply, 3000 Sheets, White, 18 PK (19374)
- ALLIED WEST Earthchoice Bath Tissue, 2Ply, 96PK (10129)
- GEN Carton, 500 Sheets, White, 96 PK (GEN500)
- ANGEL SOFT Bathroom Tissue, White, 60 PK (GPC16560)
- COTTONELLE Standard, 451 Sheets, White, 60 PK (17713)
- Papernet Toilet Paper