Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACI1513
Zoro #
G5617297
UPC #
842048015130
Country of Origin
Multiple
Dimensions
Leg Length
0.25"
Details
Item
Compact Stapler
Sheet Capacity
15
Crown
0.5"
Color
Green
Tool Weight
0.461 lbs
Staple Capacity
105
Loading
Top
Material
Metal/Rubber
Features
Tacking
Product Type
Compact Stapler
Staple Type
Standard
Replacement Staples
PaperPro® 1901
Power Source
Manual
Description
Compact Stapler, Sheet Capacity 15, Green, Staple Capacity 105, Material Metal/Rubber, Top Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.