Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InPower One-Finger Eco-Friendly Desktop Stapler, 25-Sheet Capacity, Black/Gray

  • Mfr # ACI1100

  • Zoro # G5633345


product price: $26.05
/ea

Key Features

Sheet Capacity
20
Crown
0.5"
Leg Length
0.25"
Throat Depth
4.5"
Tool Weight
0.651 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACI1100
Zoro #
G5633345
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
0.25"
Throat Depth
4.5"
Overall Width
1 1/4 in
Throat Depth - Maximum
4 1/2 in
Overall Length
6 3/4 in
Overall Height
3 1/4 in

Details

Item
Manual Stapler
Sheet Capacity
20
Crown
0.5"
Color
Black/Gray
Tool Weight
0.651 lbs
Staple Capacity
210
Material
Plastic
Loading
Top
Features
Tacking
Product Type
Manual Stapler
Staple Type
Standard
Replacement Staples
PaperPro® 1901
Power Source
Manual
Compatible Product Type
Staples
Compatible Manufacturer Part Number
SBS191/4CP
Design Type
Full Strip
Loading Location
Top

Description

Manual Stapler, Sheet Capacity 20, Black/Gray, Staple Capacity 210, Material Plastic, Top Loading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.